
CABLE_BO USB-C 2.5G Ethernet Adapter
Mfr # 4X91H17795
Zoro # G516479113
product price: $47.85
/eaKey Features
Total Number of Ports
1
Width
7.9 in
Height
0.6 in
Depth
1.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X91H17795
Zoro #
G516479113
UPC #
195892000000
Country of Origin
China
Dimensions
Width
7.9 in
Height
0.6 in
Depth
1.1 in
Details
Total Number of Ports
1
Item
2.5Gigabit Ethernet Adapter
Color
Black
USB Standard
USB 3.0
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Host Interface
USB Type C
Network Technology
2.5GBase-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.