Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Cable_Bo Usb C 7-In-1 Hub 4X90V55523

Cable_Bo Usb C 7-In-1 Hub (Discontinued)

  • Mfr # 4X90V55523
  • Zoro # G0162098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X90V55523
Zoro #
G0162098
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.51"
Overall Depth
1.95"
Width
9.72"

Details

Item
Docking Station
Compatible With
Lenovo Notebooks: ThinkPad L Series-L380: 20M7, 20M8, ThinkPad L Series-L390: 20NS, 20NR, ThinkPad L Series-L480: 20LS, 20LT, ThinkPad T Series-T480: 20L6, 20L5, ThinkPad T Series-T480s: 20L7, 20L8, ThinkPad T Series-T590: 20
Connectivity Technology
Wired
HDMI
Yes
USB Type-C
Yes
Number of USB 3.0 Ports
2
Number of USB 2.0 Ports
1
Host Interface
USB Type C
Maximum Power Supply Wattage
15 W
Number of USB Ports
4
USB Type-C Detail
1 x USB-C Charging Port
Device Supported
Notebook
Number of HDMI Outputs
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.