
CABLE_BO USB-C Cable 1m
Mfr # 4X90U90619
Zoro # G116423066
product price: $36.69
/eaKey Features
Connector Gender on First End
Male
End 1 Connection Type
USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X90U90619
Zoro #
G116423066
UPC #
193386000000
Country of Origin
China
Details
Connector Gender on First End
Male
End 1 Connection Type
USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Color
Black
Connector Gender on Second End
Male
Data Transfer Speed
10-Gbit/s
Cable Type
USB
End 2 Connection Type
USB Type C - Male
Item
Data Transfer Cable
Device Supported
Notebook, Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.