Zoro Homepage

Case_Bo 15.6 Essential Messenger

  • Mfr # 4X40Y95215

  • Zoro # G0174591


product price: $36.35
/ea

Key Features

Height
11"
Material
Nylon
Width
15.7"
Depth
2.5"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X40Y95215
Zoro #
G0174591
UPC #
-
Country of Origin
Unknown

Dimensions

Height
11"
Width
15.7"
Depth
2.5"
Maximum Screen Size Supported
15.6"

Details

Material
Nylon
Color
Black
Durability
Water Resistant
Carrying Options
Shoulder Strap
Style
Messenger
Laptop Compartment
Yes
Exterior Material
Polyester
Item
Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.