Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL BO USB-A CONVRT

  • Mfr # 4X91C99226

  • Zoro # G921703827


product price: $10.99
/ea

Key Features

Connector on Second End Details
1x USB Type A- Male
Color
Black
Connector on First End Details
1x USB Type C- Female
End 2 Connection Type
USB Type A - Male
Features
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X91C99226
Zoro #
G921703827
UPC #
195892024835
Country of Origin
China

Details

Connector on Second End Details
1x USB Type A- Male
Item
Data Transfer Adapter
Color
Black
Connector on First End Details
1x USB Type C- Female
End 2 Connection Type
USB Type A - Male
Features
Plug and Play
End 1 Connection Type
USB Type C - Female
Adapter Type
USB/USB-C

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.