
CC CABLES EXTERNAL
Mfr # 42T5114
Zoro # G513473572
product price: $39.99
/eaKey Features
Cord Length
3.28 ft
Compatibility
Lenovo ThinkPad 65W AC Adapter
Device Supported
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42T5114
Zoro #
G513473572
UPC #
-
Country of Origin
China
Dimensions
Cord Length
3.28 ft
Details
Compatibility
Lenovo ThinkPad 65W AC Adapter
Device Supported
Power Adapter
Item
Standard Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.