CHROME SMART CHARGER, CHARGES UP TO 5 CHROMEBOOKS WITH 1 USB-C POWER ADAPTER CON
Mfr # 40G0SC65WW
Zoro # G321702581
product price: $62.55
/eaKey Features
Overall Height
4.1 in
Device Supported
Chromebook, Notebook
Overall Depth
3.1 in
Color
Black
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40G0SC65WW
Zoro #
G321702581
UPC #
195285180377
Country of Origin
Multiple
Dimensions
Overall Height
4.1 in
Overall Depth
3.1 in
Cable Length
11.81 in
Details
Device Supported
Chromebook, Notebook
Color
Black
USB Type-C
Yes
Max. Output Current
10 A
Universal Adapter
Yes
Item
AC Adapter
Min. Operating Temp.
32°F (0°C)
Output Voltage
20 V DC, 5 V DC
Number of USB Type-C Ports
5
Description
NECTED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.