Zoro Homepage

3.5 12TB SATA 512E HDD GENERIC V2

  • Mfr # 4XB7A93787

  • Zoro # G215658284


product price: $2,108.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
12 TB
Disk Format
512e
Device Supported
Server
Drive Interface Standard
SATA/600
For Use With
Lenovo ThinkSystem ST250 V3 Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB7A93787
Zoro #
G215658284
UPC #
-
Country of Origin
China

Details

Storage Capacity
12 TB
Disk Format
512e
Device Supported
Server
Drive Interface Standard
SATA/600
For Use With
Lenovo ThinkSystem ST250 V3 Server
Interface
SATA
Speed
7200 RPM
Item
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.