3.5 MV 960GB MU SATA HS V2
Mfr # 4XB7A90889
Zoro # G816244169
product price: $5,034.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Endurance Type
Mixed Use
Drive Interface Standard
SATA/600
Device Supported
Server
Endurance (DWPD)
5
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XB7A90889
Zoro #
G816244169
UPC #
-
Country of Origin
China
Details
Endurance Type
Mixed Use
Drive Interface Standard
SATA/600
Device Supported
Server
Endurance (DWPD)
5
Drive Type
Internal
Storage Capacity
960 GB
Item
Solid State Drive
Interface
SATA
For Use With
Lenovo ThinkSystem SR665 V3 Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.