3.5 U.2 S P5520 3.84TB RI NVME HS
Mfr # 4XB7B01872
Zoro # G916244137
product price: $18,312.99
/eaKey Features
Drive Interface Standard
PCI Express 4.0 x4
Storage Capacity
3.84 TB
Endurance Type
Read Intensive
Device Supported
Server
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XB7B01872
Zoro #
G916244137
UPC #
-
Country of Origin
China
Details
Item
Solid State Drive
Drive Interface Standard
PCI Express 4.0 x4
Storage Capacity
3.84 TB
Endurance Type
Read Intensive
Device Supported
Server
Drive Type
Internal
Interface
U.2
Endurance (DWPD)
3
For Use With
Lenovo ThinkSystem SR650 V2 Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.