Zoro Homepage

D1212 24TB SED 7.2K 3.5 NL-SAS

  • Mfr # 4XB7A95708

  • Zoro # G115658186


product price: $3,742.99
/ea
Free Shipping & Returns

Key Features

Interface
Near Line SAS (NL-SAS)
Speed
7200 RPM
For Use With
Lenovo Storage D1212 and D1224 Drive Enclosures
Drive Type
Internal
Storage Capacity
24 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB7A95708
Zoro #
G115658186
UPC #
-
Country of Origin
China

Details

Interface
Near Line SAS (NL-SAS)
Speed
7200 RPM
Item
Hard Drive
For Use With
Lenovo Storage D1212 and D1224 Drive Enclosures
Drive Type
Internal
Storage Capacity
24 TB
Device Supported
Drive Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.