Zoro Homepage

THINKSYSTEM 2.5 U.2 PS1030 12.8TB MIXED USE NVME PCIE 5.0 X4 HS SSD

  • Mfr # 4XB7A97907

  • Zoro # G516269165


product price: $47,621.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Endurance (DWPD)
3
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (TBW)
71680 TB
Random 4KB Read
2750000IOPS
Interface
U.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB7A97907
Zoro #
G516269165
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in
Depth
3.9 in
Width
2.8 in

Details

Endurance (DWPD)
3
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (TBW)
71680 TB
Random 4KB Read
2750000IOPS
Interface
U.2
Drive Interface Standard
PCI Express NVMe 5.0 x4
Storage Capacity
12.80 TB
Item
Solid State Drive
Random 4KB Write
800000IOPS
Maximum Sequential Write
90.82-TB/s
For Use With
Lenovo ThinkSystem ST650 V3 (7D7B / 7D7A) Server
Drive Carrier
Yes
Maximum Sequential Read
141.60-TB/s
Package Contents
ThinkSystem 2.5" U.2 PS1030 12.8TB Mixed Use NVMe PCIe 5.0 x4 HS SSD, Hot-Swap Tray , Publication Package
Device Supported
Server
Endurance Type
Read Intensive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.