Zoro Homepage

THINKSYSTEM 2.5 U.2 PS1030 3.2TB MIXED USE NVME PCIE 5.0 X4 HS SSD

  • Mfr # 4XB7A97905

  • Zoro # G716269187


product price: $15,603.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height
0.6 in
Drive Interface Standard
PCI Express NVMe 5.0 x4
Maximum Sequential Write
8.20-GB/s
Depth
3.9 in
Endurance (DWPD)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB7A97905
Zoro #
G716269187
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in
Depth
3.9 in
Width
2.8 in

Details

Drive Interface Standard
PCI Express NVMe 5.0 x4
Maximum Sequential Write
8.20-GB/s
Endurance (DWPD)
3
Interface
U.2
Drive Carrier
Yes
Device Supported
Data Center
Endurance Type
Mixed Use
Package Contents
ThinkSystem 2.5" U.2 PS1030 3.2TB Mixed Use NVMe PCIe 5.0 x4 HS SSD, Hot-Swap Tray, Publication Package
Random 4KB Read
3100000IOPS
Drive Type
Internal
Random 4KB Write
716000IOPS
Storage Capacity
3.20 TB
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Maximum Sequential Read
14.50-GB/s
Endurance (TBW)
17920 TB
Mean Time Between Failures (MTBF)
285.2 Year
For Use With
ThinkSystem ST650 V3 (7D7B / 7D7A) Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.