Zoro Homepage

THINKSYSTEM 2.5 U.2 PS1030 6.4TB MIXED USE NVME PCIE 5.0 X4 HS SSD

  • Mfr # 4XB7A97906

  • Zoro # G316269129


product price: $30,670.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Drive Interface Standard
PCI Express NVMe 5.0 x4
Storage Capacity
6.40 TB
Endurance Type
Mixed Use
Device Supported
Server
Interface
U.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB7A97906
Zoro #
G316269129
UPC #
-
Country of Origin
China

Details

Drive Interface Standard
PCI Express NVMe 5.0 x4
Storage Capacity
6.40 TB
Endurance Type
Mixed Use
Device Supported
Server
Interface
U.2
Item
Solid State Drive
For Use With
Lenovo ThinkSystem ST650 V3 Server
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.