Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THINKSYSTEM SR630 V3 4410T 32GBX2

  • Mfr # 7D731000NA

  • Zoro # G416300708


product price: $11,014.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Total Number of USB Ports
6
RAID Supported
Yes
Number of Processors Installed
1
Package Contents
ThinkSystem SR630 V3 Server Toolless Slide Rail Kit
Number of SFF Bays
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D731000NA
Zoro #
G416300708
UPC #
-
Country of Origin
China

Dimensions

Width
17.3"
Height
1.7"
Depth
30.4"
Rack Height
1U

Details

Total Number of USB Ports
6
RAID Supported
Yes
Number of Processors Installed
1
Package Contents
ThinkSystem SR630 V3 Server Toolless Slide Rail Kit
Number of SFF Bays
8
Power Source
Power Supply
Item
Server
Number of VGA Ports
2
Number of Solid State Drives
3
Total Number of Expansion Slots
2
Operating System Supported
Red Hat Enterprise Linux 9.3, Red Hat Enterprise Linux 8.7, Red Hat Enterprise Linux 8.8, SUSE Linux Enterprise Server 15 SP5, SUSE Linux Enterprise Server 15 SP4, SUSE Linux Enterprise Server 15 SP6, Ubuntu 24.04 LTS x64, Ubuntu 22.04 LTS x64, Red Hat Enterprise Linux 8.9, Red Hat Enterprise Linux 8.10, Red Hat Enterprise Linux 9.2, Red Hat Enterprise Linux 9.0, Windows Server 2019, Windows Server 2022, Red Hat Enterprise Linux 9.4, Windows 10 x64, Red Hat Enterprise Linux 8.6, Windows 11, Ubuntu 20.04 LTS x64, Red Hat Enterprise Linux 9.1
Remote Management
Yes
Processor Core
Deca-core (10 Core)
Solid State Drive Interface
Serial ATA/600
RAID Levels
0, 1, 5, 10, JBOD
Number of Power Supplies Installed
2
Remote Management Controller
XClarity Controller (XCC) Platinum
Redundant Power Supply
Yes
Total Solid State Drive Capacity
5.76 TB
Processor Speed
2.70 GHz
Plug/Connector Type
C13
Total Number of Memory Slots
32
Number of USB 2.0 Ports
1
PCI Express Details
1x PCIe x16 full-height half-length slot ; 1x PCIe x16 low-profile slot
Controller Type
12Gb/s SAS
Number of Internal 2.5" Bays
8
Hot Swappable Power Supply
Yes
Error Checking
ECC
Environmentally Friendly
Yes
Number of Occupied Memory Slots
2
Number of Network (RJ-45) Ports
2
Memory Technology
TruDDR5
Network (RJ-45)
Yes
Graphics Memory Capacity
16 MB
Maximum Memory Supported
8 TB
Cache
26.25 MB
Ethernet Technology
10 Gigabit Ethernet
Signal Processing
Registered (Buffered)
Power Supply
1100 W
Standard Memory
64 GB
Processor Generation
4th Gen
Number of Total Expansion Bays
8
Solid State Drive Configuration
3 x 1.92TB
Processor Type
Xeon Silver
Mount Type
Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.