DESKTOP TC M70S GEN 6 U5225 16G N W11P

  • Mfr # 12YK001AUS

  • Zoro # G821721662


product price: $1,922.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
260 W
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Optical Media Supported
DVD+/-R/+/-RW
Release Year
2025
Number Of Ethernet Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12YK001AUS
Zoro #
G821721662
UPC #
199271462270
Country of Origin
China

Dimensions

Height
13.4 in
Width
3.6 in
Depth
11.8 in

Details

Maximum Power Supply Wattage
260 W
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Optical Media Supported
DVD+/-R/+/-RW
Release Year
2025
Number Of Ethernet Ports
1
Processor Type
Core Ultra 5
Graphics Memory Accessibility
Shared
Wireless LAN Standard
IEEE 802.11ax
Operating System
Windows 11 Pro
Number of Occupied Memory Slots
1
Number of USB 3.2 Gen 2 Ports
2
Features
Security Slot
Optical Drive Type
DVD-Writer
HDMI (Rear)
Yes
Memory Speed
5600 MHz
Maximum Memory Supported
128 GB
Processor Model
225
Maximum Turbo Speed
4.90 GHz
AI-powered
Yes
Bluetooth
Yes
Color
Black
Environmentally Friendly
Yes
DisplayPort (Rear)
Yes
Energy Efficiency Certification
ENERGY STAR 9.0
Environmental Certification
GREENGUARD, TCO Certified 10.0
Graphics Memory Technology
DDR5 SDRAM
Ethernet Technology
Gigabit Ethernet
Memory Configuration
1 x 16GB
TCO Certified
Yes
Energy Star
Yes
Wireless LAN
Yes
Total Number of USB Ports
9
Processor Core
Deca-core (10 Core)
Processor Threads
10
Operating System Platform
Windows
NPU Performance
13 TOPS
Number of USB 3.2 Gen 1 Ports
6
NPU Name
AI Boost
Standard Memory
16 GB
Number of DisplayPort Outputs (Rear)
2
Total Solid State Drive Capacity
512 GB
SSD Form Factor
M.2
USB Type-C (Front)
Yes
USB Type-C Detail
1x USB-C® (USB 5Gbps / USB 3.2 Gen 1), with 15W charging
Includes
ThinkCentre M70s Gen 6 12YK001AUS, USB Traditional Keyboard, USB Calliope Mouse, Vertical Stand
Drive Type
SSD
Item
Desktop AI Computer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.