
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4599A31
Zoro #
G2646066
UPC #
889488457519
Country of Origin
China
Dimensions
Width
17.4"
Depth
24.8"
Height
3.5"
Rack Height
2U
Details
Product Type
SAN Storage System
RAID Levels
0, 1, 5, 6, 10
Number of Hard Drives Supported
12
Environmentally Friendly
Yes
Number of Controllers
2
Number of 3.5" Bays
12
Number of Solid State Drive Supported
12
Number of Total Expansion Bays
12
Network (RJ-45)
Yes
Controller Type
12Gb/s SAS
Ethernet Technology
10 Gigabit Ethernet
Protocols
FCP
Package Contents
RAID Supported
Yes
Fibre Channel
Yes
Mounting
Rack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.