Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo E5-2630 V4 10C 2.2Ghz 25Mb 2133Mhz 85W 00YE896

E5-2630 V4 10C 2.2Ghz 25Mb 2133Mhz 85W (Discontinued)

  • Mfr # 00YE896
  • Zoro # G2527809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00YE896
Zoro #
G2527809
UPC #
889488092598
Country of Origin
Unknown

Dimensions

Width
2.1"
Depth
2"

Details

Product Type
Processor Upgrade
Compatibility
Lenovo x3550 M5 Server
QuickPath Interconnect
8-GT/s
Processor Socket
Socket R3 (LGA2011-3)
Overclocking Speed
3.10 GHz
Clock Speed
2.20 GHz
Process Technology
14 nm
L3 Cache
25 MB
Thermal Specification
165.2°F
Thermal Design Power
85 W
64-bit Processing
Yes
Processor Core
Deca-core (10 Core)
L2 Cache
2.50 MB
Series
E5-2600 v4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.