Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E55 LFD, 55 INCH UHD DISPLAY WITH 400 NITS, SPEAKERS, AND BUILT IN USB-C DOCKING

  • Mfr # 64A9GAT1US

  • Zoro # G321721490


product price: $1,619.99
/ea
Free Shipping & Returns

Key Features

Bezel Width
0.13"
Aspect Ratio
16:9
Ethernet
Yes
Screen Resolution
3840 x 2160
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64A9GAT1US
Zoro #
G321721490
UPC #
198156853820
Country of Origin
China

Dimensions

Bezel Width
0.13"
Screen Size Class
55"
Color Depth
10-bit
Depth
4.9"
Height
28.4"
Width
48.3"
Viewable Screen Size
54.60"

Details

Aspect Ratio
16:9
Ethernet
Yes
Screen Resolution
3840 x 2160
Color
Black
Color Supported
1.07 Billion Colors
Product Type
Collaboration Display
HDMI
Yes
Number of USB Type-C (Power Delivery) Ports
2
Scan Format
2160p
Display Screen Technology
In-plane Switching (IPS) Technology
Number of Speakers
2
Power Consumption
300 W
DisplayPort
Yes
Features
Anti-glare, HDR10, Picture in Picture
Contrast Ratio
5,000:1
Color Gamut
75% DCI-P3, 95% sRGB, 72% NTSC
Brightness
400 Nit
Horizontal Viewing Angle
178°
Package Contents
ThinkVision E55 Collaboration DisplayUSB-C to USB-C Cable
Screen Mode
4K UHD
Backlight Technology
Direct LED
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Speakers
Yes
VESA Mount Standard
300 x 300
Total Number of USB Ports
8
USB
Yes
Typical Power Consumption
100 W
VESA Mount Compatible
Yes
Standard Refresh Rate
60 Hz
RMS Output Power
20 W
Vertical Viewing Angle
178°
Response Time
8 ms
Energy Star
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.