E65 LFD, 65 INCH UHD DISPLAY WITH 400 NITS, SPEAKERS, AND BUILT IN USB-C DOCKING

  • Mfr # 64ACGAT1US

  • Zoro # G921721494


product price: $1,739.99
/ea
Free Shipping & Returns

Key Features

DisplayPort
Yes
Color Gamut
96% sRGB, 75% DCI-P3, 72% NTSC
High Dynamic Range (HDR) Type
HDR10
Vertical Frequency
23Hz to 76Hz
Color Depth
10-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64ACGAT1US
Zoro #
G921721494
UPC #
-
Country of Origin
Malaysia

Dimensions

Color Depth
10-bit
Screen Size Class
65"
Width
56.9"
Depth
5"
Viewable Screen Size
64.50"
Height
33.3"
Bezel Width
74.8 mil

Details

DisplayPort
Yes
Color Gamut
96% sRGB, 75% DCI-P3, 72% NTSC
High Dynamic Range (HDR) Type
HDR10
Vertical Frequency
23Hz to 76Hz
HD Resolution
Yes
USB
Yes
Backlight Technology
Direct LED
Aspect Ratio
16:9
Pixel Pitch
14.6 mil
Dynamic Contrast Ratio
5,000:1
Response Time
8 ms
DisplayPort Output
Yes
Ethernet
Yes
Product Type
Digital Signage Display
Environmentally Friendly
Yes
Scan Format
2160p
Number of DisplayPort Outputs
1
Number of Screens
1
Color
Black
Standard Refresh Rate
60 Hz
USB Type-C
Yes
VESA Mount Standard
300 x 300
Brightness
400 Nit
Frame Refresh Rate
60 Hz
Number of DisplayPorts
2
Package Contents
ThinkVision E65 Digital Signage DisplayUSB-C to USB-C Cable
Horizontal Frequency
15kHz to 135kHz
Panel Technology
In-plane Switching (IPS) Technology
Number of Network (RJ-45) Ports
1
Display Resolution
3840 x 2160
HDMI
Yes
Energy Star
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.