Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Essential Fhd Webcam 4XC1B34802

Essential Fhd Webcam (Discontinued)

  • Mfr # 4XC1B34802
  • Zoro # G400486883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XC1B34802
Zoro #
G400486883
UPC #
195348154444
Country of Origin
Unknown

Dimensions

Width
3.5"
Depth
1.8"

Details

Item
Webcam
Resolution
2 Megapixel
Color
Black
Product Type
Webcam
Maximum Video Resolution
1920 x 1080
Device Supported
Notebook
Microphone
Yes
Focus Modes
Manual Focus
Host Interface
USB 2.0
Image Sensor Type
CMOS
Package Contents
Essential FHD Webcam, 1 x QSG, 1 x Warranty

Description

This LENOVO Essential FHD Webcam is a webcam with a width of 3.5" and a depth of 1.8". It is black in color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.