
ESSENTIAL FHD WEBCAM GEN2
Mfr # 4XC1S15018
Zoro # G121704679
product price: $42.85
/eaKey Features
Supported Video Modes
1080p
Length
3.54 in
Video Formats
Motion JPEG, YUY2
Features
Tripod Mount Hole, Privacy Cap
Works with Chromebook
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XC1S15018
Zoro #
G121704679
UPC #
-
Country of Origin
China
Dimensions
Length
3.54 in
Height
2.2 in
Depth
2.2 in
Details
Supported Video Modes
1080p
Video Formats
Motion JPEG, YUY2
Item
Webcam
Features
Tripod Mount Hole, Privacy Cap
Works with Chromebook
Yes
Operating System Supported
Windows 10, ChromeOS, macOS, Windows 11
Resolution
1920 x 1080
Maximum Frame Rate
30 fps
Microphone Type
Stereo
Field Of View (FOV) Angle
85°
Microphone
Yes
Screen Mode
Full HD
Minimum Operating Temperature
23°F (-5°C)
Input Voltage
5 V DC
Mount Type
Tripod Mount
Host Interface
USB 2.0 Type A
Power Source
USB
Maximum Operating Temperature
104°F (40°C)
Input Current
150 mA
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.