Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Essential Top Load Case, 4X40E77328 4X40E77328

Essential Top Load Case, 4X40E77328 (Discontinued)

  • Mfr # 4X40E77328
  • Zoro # G6780822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X40E77328
Zoro #
G6780822
UPC #
888440404851
Country of Origin
Unknown

Dimensions

Width
15.6"
Height
12.1"
Depth
2.5"

Details

Compatibility
Lenovo - ThinkPad
Product Type
Carrying Case

Description

Essential Top Load Case

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.