
ESSENTIAL WIRED KEYBOARD & MOUSE COMBO- US ENGLISH WITH COPILOT KEY
Mfr # 4X31R64400
Zoro # G716130777
product price: $31.65
/eaKey Features
Operating System Compatibility
Windows 11, Windows 10
Keyboard/Keypad Connectivity Technology
Cable
Movement Detection
Optical
Power Source
USB
Pointing Device Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X31R64400
Zoro #
G716130777
UPC #
195892115274
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
5.75 in
Height
0.79 in
Pointing Device Height
1.34 in
Pointing Device Cable Length
5.91 ft
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Width
16.69 in
Pointing Device Depth
2.44 in
Details
Operating System Compatibility
Windows 11, Windows 10
Keyboard/Keypad Connectivity Technology
Cable
Movement Detection
Optical
Power Source
USB
Pointing Device Connectivity Technology
Cable
Keyboard/Keypad Features
Numeric Keypad, Adjustable Tilt, Spill Resistant, Quiet Keys, Waterproof, Ergonomic
Movement Resolution (dpi)
1600
Item
Mouse
Scroller Type
Scroll Wheel
Hot Keys
CoPilot
Color
Black
Ergonomic Fit
Symmetrical
Platform Supported
PC
Keyswitch Technology
Membrane
Keyboard/Keypad Type
Keyboard
Number of Buttons
3
Interface
USB Type A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.