Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESSENTIAL WIRED KEYBOARD-US ENGLISH WITH COPILOT KEY

  • Mfr # 4Y41R64633

  • Zoro # G716130760


product price: $26.89
/ea

Key Features

Hot Keys
CoPilot
Interface
USB Type A
Keystroke Life
10 Million Cycle
Keyboard/Keypad Connectivity Technology
Cable
Operating System Compatibility
Windows 11, Windows 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Y41R64633
Zoro #
G716130760
UPC #
195892116226
Country of Origin
China

Dimensions

Keyboard/Keypad Length
16.69 in
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Depth
5.75 in
Height
0.79 in

Details

Hot Keys
CoPilot
Interface
USB Type A
Keystroke Life
10 Million Cycle
Keyboard/Keypad Connectivity Technology
Cable
Operating System Compatibility
Windows 11, Windows 10
Item
Keyboard
Power Source
USB
Platform Supported
PC
Keyboard/Keypad Features
Numeric Keypad, Adjustable Tilt, Low-profile Keys, Water Resistant, Spill Resistant, Quiet Keys, Adjustable Feet
Color
Black
Keyswitch Technology
Plunger
Keys Style
Island Style Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.