Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Essential Wireless Combo, 4X30M39458 4X30M39458

Essential Wireless Combo, 4X30M39458 (Discontinued)

  • Mfr # 4X30M39458
  • Zoro # G6781346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X30M39458
Zoro #
G6781346
UPC #
190940004661
Country of Origin
Unknown

Dimensions

Pointing Device Depth
4.1 in
Keyboard Height
0.8 in
Pointing Device Height
1.3 in
Battery Size Supported
AA
Keyboard Depth
6.1 in

Details

Features
Environmentally Friendly
Keyboard Wireless Operating Frequency
2.40 GHz
Product Type
Keyboard & Mouse
Ergonomic Fit
Symmetrical
Movement Resolution (dpi)
1200
Pointing Device Host Interface
USB
Platform Supported
PC
Keyboard Host Interface
USB
Scroller Type
Scroll Wheel
Keyboard Connectivity Technology
Wireless
Keyboard Color
Black
Keyboard Wireless Technology
RF
Pointing Device Type
Mouse
Power Source
Battery
Keyboard Features
Spill Resistant, Numeric Keypad, Adjustable Tilt
Pointing Device Wireless Technology
RF
Pointing Device Color
Black
Movement Detection
Optical
Operating System Compatibility
Windows 7, Windows 8.1, Windows 8, Windows 10
Pointing Device Connectivity Technology
Wireless

Description

Essential Wireless Combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.