Zoro Homepage

Essential Wireless Mouse

  • Mfr # 4Y50R20864

  • Zoro # G3543159


product price: $14.89
/ea

Key Features

Color
Black
Height
1.3"
Width
2.2"
Depth
3.9"
Movement Resolution (dpi)
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Y50R20864
Zoro #
G3543159
UPC #
192563496083
Country of Origin
Unknown

Dimensions

Height
1.3"
Width
2.2"
Depth
3.9"

Details

Item
Mouse
Color
Black
Movement Resolution (dpi)
1000
Device Supported
Notebook
Movement Detection
Optical
Pointing Device Host Interface
USB
Ergonomic Fit
Symmetrical
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Connectivity Technology
Wireless
Total Number of Buttons
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.