Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET480 MB WIN I58350U TPM2 AMT

  • Mfr # 01YR336

  • Zoro # G713774240


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Gigabit Ethernet
Yes
Processor Socket
Socket BGA-1356
Number of Network (RJ-45) Ports
1
Onboard Video
On-board Video Chipset
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01YR336
Zoro #
G713774240
UPC #
-
Country of Origin
China

Details

Gigabit Ethernet
Yes
Processor Socket
Socket BGA-1356
Number of Network (RJ-45) Ports
1
Onboard Video
On-board Video Chipset
HDMI
Yes
Number of Memory Slots
2
Compatibility
Lenovo ThinkPad T480
Item
Notebook Motherboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.