Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Go USB-C Wireless Mouse Storm Grey

  • Mfr # GY51C21210

  • Zoro # G510019162


product price: $45.59
/ea

Key Features

Color
Gray
Compatible With
Windows 10
Corded/Wireless
Wireless
Length
4 in
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY51C21210
Zoro #
G510019162
UPC #
195477960664
Country of Origin
China

Dimensions

Length
4 in
Height
1.3 in
Depth
2.3 in

Details

Item
Mouse
Color
Gray
Compatible With
Windows 10
Corded/Wireless
Wireless
Includes
Go USB-C Wireless Mouse (Storm Grey) Lenovo USB-C Unified Pairing Receiver USB-A to USB-C Charging Cable Product and Warranty Information Document
Rechargeable
Yes
Pointing Device Host Interface
USB Type C
Pointing Device Wireless Technology
Radio Frequency
Movement Detection
Blue Optical
Scroller Type
Scroll Wheel
Number of Programmable Buttons
6
Wireless Operating Frequency
2.40 GHz
Movement Resolution
2400 dpi
Platform Supported
PC
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook
Battery Included
Yes
Movement Resolution (dpi)
2400
Pointing Device Connectivity Technology
Wireless
Operating System Compatibility
Windows 10
Environmentally Friendly
Yes
Package Contents
Go USB-C Wireless Mouse (Storm Grey), Lenovo USB-C Unified Pairing Receiver, USB-A to USB-C Charging Cable, Product and Warranty Information Document
Pointing Device Features
Compact Design, Silent, Ergonomic, Adjustable DPI
Scrolling Directions
Vertical
Compatible Devices
Notebook
Ergonomic Fit
Symmetrical
Battery Consumption Type
Integrated Rechargeable Battery
Frequency
2.40 GHz
Battery Chemistry
Lithium Ion (Li-Ion)
Interfaces
USB Type C

Description

Designed to complement the lifestyle of ultrabook users, the Lenovo Go USB-C Wireless Mouse is crafted for superior portability and comfort. With blue optical sensor that works on most surfaces and USB-C connectivity, it is ready to thrive in a dynamic workplace. Its ultra-long battery life and programmable utility button ensure it is capable of any task and ready to be used at a moment's notice.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.