Zoro Homepage

HDD_BO TP 2TB PCIE M.2 2280 SSD G3

  • Mfr # 4XB1M86956

  • Zoro # G822606357


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0
Storage Capacity
2 TB
Width
0.9 in
Length
3.1 in
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB1M86956
Zoro #
G822606357
UPC #
195892093107
Country of Origin
China

Dimensions

Width
0.9 in
Length
3.1 in
Height
0.1 in

Details

Drive Interface Standard
PCI Express NVMe 4.0
Storage Capacity
2 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.