Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo 32Gb Truddr4 2933Mhz (2Rx4 1.2V) Rdimm 4ZC7A08709

32Gb Truddr4 2933Mhz (2Rx4 1.2V) Rdimm (Discontinued)

  • Mfr # 4ZC7A08709
  • Zoro # G9818429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZC7A08709
Zoro #
G9818429
UPC #
889488486410
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Device Supported
Server
Item
RAM Module
Memory Technology
TruDDR4
Number of Pins
288-pin
Compatibility
Lenovo ThinkSystem Servers: SR630, SR530, SR550, SR650, ST550, SR950, ST550, SR570, SR850, SR860, SD530, SD650, SN550, SN850
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
Memory Voltage
1.20 V
Signal Processing
Registered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.