Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo N22 Chromebook Lenovo 45W Round Tip AC Adapter(UL) - 45 W - 20 V DC Output GX20L23044

Lenovo N22 Chromebook Lenovo 45W Round Tip AC Adapter(UL) - 45 W - 20 V DC Output (Discontinued)

  • Mfr # GX20L23044
  • Zoro # G6825735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX20L23044
Zoro #
G6825735
UPC #
190404243322
Country of Origin
Unknown

Dimensions

Width
1.6"
Depth
3.7"
Height
1.1"

Details

Item
AC Adapter
Output Voltage
20 V DC
Features
Environmentally Friendly
Maximum Output Power
45 W
Device Supported
Chromebook
Package Contents
N22 Chromebook Lenovo 45W Round Tip AC Adapter(UL), Manual
Environmentally Friendly
Yes
Certifications & Standards
GS, TÃÅ"V
Compatibility
Lenovo N22 Chromebook

Description

PWR ADP BO 45W Round Tip Adapter UL for N22 and N23

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.