Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Audio_Bo Lenovo 100 Stereo Usb Hs 4XD0X88524

Audio_Bo Lenovo 100 Stereo Usb Hs (Discontinued)

  • Mfr # 4XD0X88524
  • Zoro # G1906314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XD0X88524
Zoro #
G1906314
UPC #
194632382938
Country of Origin
Unknown

Dimensions

Cable Length
5.91 ft
Width
7.2"
Height
2.5"
Depth
7.2"
Driver Size
1.18"

Details

Color
Black
Item
Headset
Earpiece Design
Over-the-head
Host Interface
USB 2.0
Earpiece Type
Binaural
Sound Mode
Stereo
Connectivity Technology
Wired
Minimum Frequency Response
20 Hz
Noise Canceling
Yes
Microphone Technology
Directional
Maximum Frequency Response
20 kHz
Impedance
32 Ohm
Operating System Platform
ChromeOS
Adjustable Headband
Yes
Ear Cushion Material
Memory Foam
Microphone Design
Boom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.