This item is Discontinued.

Lenovo G27C10 27"Va Fhd Amd Gmng Mntr 66A3GCCBUS

G27C10 27"Va Fhd Amd Gmng Mntr (Discontinued)

  • Mfr # 66A3GCCBUS
  • Zoro # G1733931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66A3GCCBUS
Zoro #
G1733931
UPC #
194552877484
Country of Origin
Unknown

Dimensions

Screen Size
27"

Details

Speakers
No
Color
Raven Black
Item
Monitor
Product Type
Gaming LCD Monitor
Aspect Ratio
1899-12-30
Brightness
350 Nit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.