Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Legion M200 Mouse - WW, GX30P93886 GX30P93886

Legion M200 Mouse - WW, GX30P93886 (Discontinued)

  • Mfr # GX30P93886
  • Zoro # G4962396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX30P93886
Zoro #
G4962396
UPC #
191999092258
Country of Origin
Unknown

Dimensions

Height
1.6"
Width
2.8"
Depth
4.8"

Details

Color
Black
Package Type
Retail
Product Type
Gaming Mouse
System Requirements
Windows 7, Windows 8, Windows 8.1, Windows 10

Description

KB MICE_BO Legion M200 Mouse - WW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.