Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo 170W AC Adapter(UL-SDC), 888015042 888015042

Lenovo 170W AC Adapter(UL-SDC), 888015042 (Discontinued)

  • Mfr # 888015042
  • Zoro # G4965065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888015042
Zoro #
G4965065
UPC #
887770668667
Country of Origin
Unknown

Dimensions

Width
3"
Depth
6.1"
Height
1.1"

Details

Compatibility
Lenovo ThinkPad Notebook
Product Type
AC Adapter

Description

Lenovo 170W AC Adapter(UL-SDC)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.