Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenovo 300 USB Keyboard - US English - Cable Connectivity - USB Interface - English (US)

  • Mfr # GX30M39655

  • Zoro # G5254025


product price: $18.45
/ea

Key Features

Product Type
Keyboard
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Width
5.76 in
Keyboard/Keypad Depth
16.69 in
Keyboard/Keypad Connectivity Technology
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX30M39655
Zoro #
G5254025
UPC #
190793629080
Country of Origin
Unknown

Dimensions

Keyboard/Keypad Width
5.76 in
Keyboard/Keypad Depth
16.69 in
Keyboard/Keypad Height
0.79 in

Details

Item
Keyboard
Product Type
Keyboard
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Color
Black
Power Source
USB

Description

KB MICE_BO Lenovo 300 USB Keyboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.