Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo 600 Bt Silent Mouse GY50X88832

Lenovo 600 Bt Silent Mouse (Discontinued)

  • Mfr # GY50X88832
  • Zoro # G300491260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY50X88832
Zoro #
G300491260
UPC #
194632482072
Country of Origin
Unknown

Dimensions

Height
1.1"
Width
4.2"
Depth
2.3"

Details

Color
Iron Gray
Package Type
Retail
Battery Included
Yes
Product Type
Mouse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.