Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo 65W AC Adapter, 888014997 888014997

Lenovo 65W AC Adapter, 888014997 (Discontinued)

  • Mfr # 888014997
  • Zoro # G4980614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888014997
Zoro #
G4980614
UPC #
887770668216
Country of Origin
Unknown

Details

Compatibility
Lenovo Notebooks
Product Type
AC Adapter
Device Supported
Notebook
Maximum Output Power
65 W

Description

Lenovo 65W AC Adapter (UL-SDC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.