Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo Aluminum Laptop Stand GXF0X02618

Lenovo Aluminum Laptop Stand (Discontinued)

  • Mfr # GXF0X02618
  • Zoro # G1912258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXF0X02618
Zoro #
G1912258
UPC #
194552459963
Country of Origin
Unknown

Dimensions

Height
0.7"
Length
10.6"
Depth
10.2"

Details

Features
Foldable, Sturdy, Non-slip Rubber Grip, Tilt, Ventilation Holes, Ergonomic
Product Type
Notebook Stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.