This item is Discontinued.

No Product Image Available

Q24i- 23.8" IPS FHD Monitor, 65F3KCC3US (Discontinued)

  • Mfr # 65F3KCC3US
  • Zoro # G6770776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65F3KCC3US
Zoro #
G6770776
UPC #
193638002093
Country of Origin
Unknown

Dimensions

Screen Size
23.8"

Details

HD Resolution
1080p
Item
Monitor

Description

CYCLE 2 2019 Lenovo Q24i-10 - 65F3KCC3US 23.8" IPS FHD (1920x1080) / VGA/HDMI/Audio Out / Non-Touch / 75Hz / 4ms / 72% NTSC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.