Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo ThinkSystem 10Gb 2-Port Base-T LOM - PCI Express - 2 Port(s) - 2 - Twisted Pair - 10GBase-T 7ZT7A00548

Lenovo ThinkSystem 10Gb 2-Port Base-T LOM - PCI Express - 2 Port(s) - 2 - Twisted Pair - 10GBase-T (Discontinued)

  • Mfr # 7ZT7A00548
  • Zoro # G9356569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7ZT7A00548
Zoro #
G9356569
UPC #
889488438624
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Number of Network (RJ-45) Ports
2
Device Supported
Server
Host Interface
PCI Express
Item
10Gigabit Ethernet Card
Network Technology
10GBase-T
Number of Ports
2
Media Type Supported
Twisted Pair
Total Number of Ports
2
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.