This item is Discontinued.

No Product Image Available

Lenovo 900 GB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) - 15000rpm - Hot Swappable (Discontinued)

  • Mfr # 7XB7A00023
  • Zoro # G9428739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7XB7A00023
Zoro #
G9428739
UPC #
889488432738
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkSystem SN850 Server
Interface
12Gb/s SAS
Recording Capacity
900 GB
Speed
15000 rpm
Hot Swappable
Yes
Drive Type
Internal
Device Supported
Server
Drive Interface
SAS
Spindle Speed (rpm)
15000
Compatibility
Lenovo ThinkSystem SN850 Server
Storage Capacity
900 GB
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.