This item is Discontinued.

No Product Image Available

Lenovo 1 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm - Hot Swappable (Discontinued)

  • Mfr # 7XB7A00049
  • Zoro # G9431940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7XB7A00049
Zoro #
G9431940
UPC #
889488432936
Country of Origin
Unknown

Details

Item
Hard Drive
Storage Capacity
1 TB
Drive Interface Standard
SATA/600
Drive Type
Internal
Compatibility
Lenovo ThinkSystem SR550 Server
Device Supported
Server
Drive Interface
SATA
Spindle Speed (rpm)
7200
Hot Swappable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.