Lenovo 2 TB Hard Drive - 3.5" Internal - SAS (12Gb/s SAS) - 7200rpm - Hot Swappable

  • Mfr # 7XB7A00042

  • Zoro # G9426079


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkSystem SR550 Server
Interface
SAS
Recording Capacity
2 TB
Speed
7200 RPM
Hot Swappable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7XB7A00042
Zoro #
G9426079
UPC #
889488432882
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkSystem SR550 Server
Interface
SAS
Recording Capacity
2 TB
Speed
7200 RPM
Hot Swappable
Yes
Drive Interface
SAS
Drive Type
Internal
Device Supported
Server
Spindle Speed (rpm)
7200
Storage Capacity
2 TB
Compatibility
Lenovo ThinkSystem SR550 Server
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.