Lenovo 6 TB Hard Drive - 3.5" Internal - SAS (12Gb/s SAS) - 7200rpm - Hot Swappable (Discontinued)
- Mfr # 7XB7A00044
- Zoro # G9429518
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7XB7A00044
Zoro #
G9429518
UPC #
889488432905
Country of Origin
Unknown
Details
Item
Hard Drive
Storage Capacity
6 TB
Compatibility
Lenovo ThinkSystem SR550 Server
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
SAS
Device Supported
Server
Spindle Speed (rpm)
7200
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.