Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Thinksystem Broadcom Nx-E Pcie 10Gb 2-Port Base-T Ethernet Adapter 7ZT7A00496

Thinksystem Broadcom Nx-E Pcie 10Gb 2-Port Base-T Ethernet Adapter (Discontinued)

  • Mfr # 7ZT7A00496
  • Zoro # G9443326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7ZT7A00496
Zoro #
G9443326
UPC #
889488433612
Country of Origin
Unknown

Dimensions

Height
0.6"
Width
2.7"

Details

Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Package Contents
ThinkSystem Broadcom NX-E PCIe 10Gb 2-Port Base-T Ethernet Adapter, Full-height (3U) bracket (PCIe adapter only) and low-profile (2U) bracket, Installation and warranty documentation
Environmentally Friendly
Yes
Total Number of Ports
2
Device Supported
Server
Host Interface
PCI Express 3.0 x8
Item
10Gigabit Ethernet Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.