Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Thinksystem Intel X710-Da2 Pcie 10Gb 2-Port Sfp+ Ethernet Adapter 7ZT7A00537

Thinksystem Intel X710-Da2 Pcie 10Gb 2-Port Sfp+ Ethernet Adapter (Discontinued)

  • Mfr # 7ZT7A00537
  • Zoro # G9355336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7ZT7A00537
Zoro #
G9355336
UPC #
889488433803
Country of Origin
Unknown

Dimensions

Height
0.6"
Depth
6.6"
Width
2.7"

Details

Includes
Low-Profile (2U) Bracket, Documentation.
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Number of Ports
2
Network Technology
10GBase-SR
Item
10Gigabit Ethernet Card
Host Interface
PCI Express 3.0 x8
Mounting
Plug-in Card
Device Supported
Server
Environmentally Friendly
Yes
Package Contents
ThinkSystem X710-DA2 PCIe 10Gb 2-Port SFP+ Ethernet Adapter, Low-Profile (2U) Bracket, Documentation
Total Number of Ports
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.