This item is Discontinued.

Lenovo Lenovo 128 GB Solid State Drive - M.2 Internal - SATA (SATA/600) - SATA - M.2 7N47A00130

This item is Discontinued.

Lenovo

Lenovo 128 GB Solid State Drive - M.2 Internal - SATA (SATA/600) - SATA - M.2 (Discontinued)

Mfr # 7N47A00130
Zoro # G9421154
UPC # 889488432493
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7N47A00130
Zoro #
G9421154
UPC #
889488432493
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
128 GB
Drive Type
Internal
Hot Swappable
No
Device Supported
Server
Compatibility
Lenovo ThinkSystem SR550 Server
Drive Interface
SATA
Storage Capacity
128 GB
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.