Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intel I350 4 port OCP

  • Mfr # 4XC7A08277

  • Zoro # G112448865


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
4
Network Technology
1000Base-T
Total Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XC7A08277
Zoro #
G112448865
UPC #
889488517923
Country of Origin
China

Details

Device Supported
Server
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
4
Network Technology
1000Base-T
Total Number of Ports
4
Item
Gigabit Ethernet Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.